Hubbell

GFCI Rceptcle, Hspital, Red, 20A, 1 HP


product price: $68.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Standards NEC
  • Application Environment Heavy Use Hospital Grade
  • Number of Wires 3
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
See all product information

Product Information

Dimensions

Face Plate Width 1.8 in
Overall Depth 1.5 in
Face Plate Height 2.8 in
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 12 AWG
Wire Size #12 AWG
Height 1.47 in
Dimensions 3.28 in x 1.77 in x 1.47 in
Width 1.77 in
Length 3.28 in

Details

Color Red
Standards NEC
Application Environment Heavy Use Hospital Grade
Number of Wires 3
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Item - Plugs and Receptacles Receptacle
HP 1 hp
Tamper Resistant No
Amps - Plugs and Receptacles 20
Special Features Ground Fault Indicator
Color - Plugs and Receptacles Red
Outlet Type - Plugs and Receptacles Decorator Duplex
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
Surge Suppression No
Mounting Type Flush
Item GFCI Receptacle
Voltage 125VAC
Wiring Method Back
Wiring Method - Plugs and Receptacles Modular
Weather Resistant No
Amps 20A
Power Indicator Yes
Reset Type Automatic
Number of Poles 2
Weather Resistant - Plugs and Receptacles No
Outlet Type Decorator
Mounting Type - Plugs and Receptacles Flush
NEMA Configuration 5-20
Self-Testing Yes
GFCI Yes
Voltage Rating 125V AC
Includes Mounting Hardware Yes
Surge Protection No
Grade Hospital Grade Fed. Spec.
Receptacle Type Decorator Duplex
NEMA Enclosure Rating 1
NEMA Receptacle Configuration 5-20R
Includes Mounting Hardware, Wall Plate
Mount Type Flush
Cover Type No Cover
Wire Connection Types Snap-In Module
Housing Material Nylon
Housing Color Red
Additional Electrical Protection GFCI
Connection Orientation Straight
Contact Material Brass
Polarized Yes
Features SnapConnect
Grounding Grounded
Current Rating 20 A
Key Resistance Properties Standard Resistance
Shrouded No
Number of Poles & Wires 2 Pole / 3 Wire
Phase Single
Flange Type Non-Flanged
Horsepower Rating 1 hp
Market Commercial
Number of Gangs 1
Self Testing Yes
Hub Type Feed Through
Wire Connection Type Modular Wiring
AFCI No
Type Standard
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s) Meets All NEC® Requirements
Current / Amperage Rating 15 A
Style Standard
Amperage Rating 15 A
Nema Rating 5-15R
Material Nylon
Application Commercial Hospital Grade
Series Hospital Grade
Wattage 1875 W
Item Type Self test GFCI receptacle
Horsepower - Maximum 0.5
Voltage Rating Description 125 V

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.