Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 11/16" dia., 1/2" W, PK50
Mfr # COL1109Z1
Zoro # G6316891
original price:
$46.49
1% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 11/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Product Information
- Brand Kmc
- MFR # COL1109Z1
- Zoro # G6316891
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 11/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 11/16 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 115 A (LC1D115F7)
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- Kmc Cable Clamps & Clips