Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Gray
Mfr # GFRTW20GRY
Zoro # G0087571
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Reset Type Automatic
- Power Indicator No
- Color - Plugs and Receptacles Gray
- Wiring Method Back, Side
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (84-2805)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, 12, 13, 4, Hinged (A1412CHNF)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- Hubbell GFCI Receptacles