Shop All Locking Receptacles
Hubbell
HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black
Mfr # HBL2410ST
Zoro # G806171345
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Length 3.28 in
- Number of Poles 3
- Number of Wires 4
- Phase Single
Product Information
- Brand Hubbell
- MFR # HBL2410ST
- Zoro # G806171345
- UPC # 783585788593
- Country of Origin China
- Category Locking Receptacles
Dimensions
Length | 3.28 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Overall Depth | 1.468 in |
Face Diameter | 1.56 in |
Maximum Wire Size | 8 AWG |
Face Plate Height | 2.77 in |
Wire Size | 14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded) |
Width | 1.7 in |
Dimensions | 3.28 in x 1.7 in x 1.468 in |
Height | 1.468 in |
Details
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 1.56 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- Hubbell Locking Devices