Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 14 Ga, White
Mfr # LDWR-1056
Zoro # G0623567
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 0.09 in
- Jacket Color White
- Max. Temp. (F) 392 Degrees
- Insulation PTFE Insulation Extruded Over Conductor
- Voltage 300V AC
Product Information
- Brand Tempco
- MFR # LDWR-1056
- Zoro # G0623567
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.09 in |
Spool Length | 100 ft. |
Wire Size | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Size (Wire and Cable) | 14 AWG |
Details
Description
High Temp Lead Wire, Wire Size 14 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 100 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Tempco High Temperature Lead Wire