Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 30A, 480V
Mfr # HBL430C7W
Zoro # G2727243
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL430C7W
- Zoro # G2727243
- UPC # 783585404523
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 8.69 in |
Outside Diameter | 3.74 in |
Minimum Wire Size | 12 AWG |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 8 AWG |
Details
Description
Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 15 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.375 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- PACKARD 2 Pole 30 Amp 24 VAC Contactor (C230A)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- BELL OUTDOOR Electrical Box Cover, Round, Blank and Flat (5374-2)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- Hubbell Pin & Sleeve Connectors