Hubbell

IEC Pin and Sleeve Connector, 60A, 250V


product price: $438.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 250V AC
  • Color - Plugs and Receptacles Blue
  • Number of Poles 2
See all product information

Product Information

Dimensions

Overall Length 10.75 in
Outside Diameter 4.39 in
For Maximum Cable Diameter 1.45 in
Face Diameter 4.15 in
For Minimum Cable Diameter 0.5 in
Minimum Wire Size 8 AWG
Maximum Wire Size 2 AWG
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 60
Voltage - Plugs and Receptacles 250V AC
Color - Plugs and Receptacles Blue
Number of Poles 2
Number of Wires 3
Phase - Electrical 1
Switch Rated No
Grounding Style IEC
Amps 60
Item Watertight Pin and Sleeve Connector
Color Blue
Body Material Zytel 801 Nylon
Features Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Voltage 250VAC
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Phase Single
Application High Ampacity Connections
Horsepower Rating 3 hp
Pin & Sleeve Standards IEC 60309
Wire Connection Type Screw Terminals
Housing Material PBT
Market Industrial
Power Indicating Light No
Cap Type Spring-Loaded Cap
Maximum Operating Temperature 75 Degrees C
Housing Material Type Non-Metallic
Compatible with Series HBL Heavy Duty
Housing Material Grade Zytel 801
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Shrouded Yes
NEMA Enclosure Rating 4X
Minimum Operating Temperature -40 Degrees C
Reverse Service No
IP Rating IP68, IP69K
UL 94 Flammability Rating V-0
Connection Orientation Straight
Voltage Rating 250V AC
Housing Color Blue
Current Rating 60 A
Grounding Grounded
Type Watertight Connector Body
Pin & Sleeve Standards` IEC 60309
Material - Mounting Hardware Cord Mounted
Series HBL Heavy Duty
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
OEM Brand Name Hubbell Wiring Device-Kellems
Style Standard Service
Environmental Conditions Watertight
Voltage Rating Description 250 VAC
Connectivity Pressure Terminal Screws
Conductor Range #8 AWG to #2 AWG
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Amperage Rating 60 A
Current / Amperage Rating 60 A
Insulation Insulated Body
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Number Of Conductors 3-Wire Grounding
Nema Rating Non-NEMA
Item Type Standard

Description

Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 3 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.