Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V
Mfr # HBL360P7W
Zoro # G3144854
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL360P7W
- Zoro # G3144854
- UPC # 783585403830
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.14 in |
For Minimum Cable Diameter | 0.83 in |
Minimum Wire Size | 8 AWG |
Face Diameter | 2.72 in |
Maximum Wire Size | 2 AWG |
For Maximum Cable Diameter | 1.45 in |
Details
Description
IEC Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 7 1/2 hp, Housing Color Red, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.72 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Hubbell Pin & Sleeve Devices