Hubbell

IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V


product price: $439.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 600V AC
  • Color - Plugs and Receptacles Black
  • Number of Poles 3
See all product information

Product Information

Dimensions

Overall Length 10.14 in
For Minimum Cable Diameter 0.5 in
For Maximum Cable Diameter 1.45 in
Minimum Wire Size 8 AWG
Face Diameter 2.71 in
Maximum Wire Size 2 AWG
Wire Size #8 AWG to #2 AWG
Display Size Standard Sized

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Plug
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 60
Voltage - Plugs and Receptacles 600V AC
Color - Plugs and Receptacles Black
Number of Poles 3
Number of Wires 4
Phase - Electrical 3
Switch Rated No
Grounding Style IEC
Item IEC Pin and Sleeve Plug
Features Gasketed Sealing Ring Provides Watertight Seal
Body Material Zytel 801 Nylon
Amps 60
Standards CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
Color Black
Voltage 600VAC
HP 15 hp
Phase Three
Material Composite
Application High Ampacity Connections
Pin & Sleeve Standards CSA Certifications, IEC 60309, UL Listed
Shrouded Yes
Housing Material Non-Metallic
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Power Indicating Light No
Voltage Rating 600V AC
IP Rating IP67
Wire Connection Type Screw Terminals
Housing Color Black
Cap Type No Cap or Cover
NEMA Enclosure Rating 4X
Maximum Operating Temperature 75 Degrees C
UL 94 Flammability Rating HB
Grounding Grounded
Horsepower Rating 25 hp
Reverse Service No
Connection Orientation Straight
Minimum Operating Temperature -40 Degrees C
Current Rating 60 A
Max. Voltage 600V
Hub Style Standard
Type Watertight Plug
Pin & Sleeve Standards` IEC 60309
Nema Rating Non-NEMA
Item Type Male Plug
Environmental Conditions Watertight
OEM Brand Name Hubbell Wiring Device-Kellems
Amperage Rating 60 A
Style Standard Service
Cord Type All Portable
Voltage Rating Description 3 Phase 600 VAC
Current / Amperage Rating 60 A
Industry Standard(s) CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Material - Mounting Hardware Cord Mounted
Series HBL Heavy Duty
Connectivity Pressure Terminal Screws
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions

Description

IEC Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 25 hp, Housing Color Black, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.71 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.