Hubbell

IEC Pin and Sleeve Receptacle, 30A, 250V


original price: $225.99
9% off
new price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 101 Nylon
  • Type Watertight Receptacle
  • Voltage 250VAC
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 250V AC
See all product information

Product Information

Dimensions

Minimum Wire Size 3 AWG
Maximum Wire Size 1/0 AWG
Face Diameter 3.6 in
Cord Size 12 to 8 AWG
Wire Size #12 AWG to #8 AWG
Display Size Standard Sized Product

Details

Item Watertight Pin and Sleeve Receptacle
Item - Plugs and Receptacles Watertight Pin and Sleeve Receptacle
Body Material - Pin and Sleeve Zytel 101 Nylon
Type Watertight Receptacle
Voltage 250VAC
Amps - Plugs and Receptacles 30
Voltage - Plugs and Receptacles 250V AC
Amps 30
Color - Plugs and Receptacles Blue
Phase Single
Number of Poles 2
Number of Wires 3
Material Thermoplastic
Grounding Style IEC
Phase - Electrical 1
Color Blue
Standards CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC 60309-1, UL 1682, UL 94
Switch Rated No
HP 2 hp
Features Color Coded
Body Material Zytel 101 Nylon
Flange Type Flanged
Connection Orientation Straight
Minimum Operating Temperature -40 Degrees C
Wire Connection Type Screw Terminals
Number of Gangs 1
Power Indicating Light No
Housing Material Type Non-Metallic
Number of Poles & Wires 3 Pole / 4 Wire
UL 94 Flammability Rating HB
Housing Material Thermoplastic
Pin & Sleeve Standards IEC 60309, UL 1682
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Horsepower Rating 2 hp
Hub Type Stand-In Straight
Current Rating 30 A
NEMA Enclosure Rating 4X
Voltage Rating 250 VAC
Maximum Operating Temperature 75 Degrees C
Market Industrial
Reverse Service No
Shrouded Yes
Housing Color Orange
Grounding Grounded
IP Rating IP67
Cap Type Spring-Loaded Cap
Housing Material Grade Zytel 101
Mounting Box Hub Type Receptacle Only
Pin & Sleeve Standards` IEC 60309
Screw Material 300 Stainless Steel
Weight 1.35 lb
Max. Voltage 600V
Product Type Watertight IEC Device
Temp. Rise 30°C
Service Standard
Dielectric Strength 3000V AC
Flammability UL 94 HB or Better
Flange Material Zytel 101 Nylon
Gasket Material Neoprene
Retainer Material High-Impact Thermoset
Operating Temp. -40 to 75°C
Application High Ampacity Watertight Connections
Series HBL Heavy Duty
Industry Standard(s) CSA StandardC22.2 No. 182.1 UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Material - Mounting Hardware Screw Mounting
Current / Amperage Rating 30 A
Item Type Single Flanged
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Electrical - Temperature Rise - Max. 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75% Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Connectivity Pressure Terminal Screws
Amperage Rating 30 A
Voltage Rating Description 250 VAC
OEM Brand Name Hubbell Wiring Device-Kellems
Nema Rating Non-NEMA
Style Standard Service
Environmental Conditions Watertight
Wattage 7500

Description

Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250 VAC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.6 in, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Orange, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.