Hubbell
IEC Pin and Sleeve Receptacle, 60A, 480V
Mfr # HBL460R7W
Zoro # G2898104
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Voltage 480VAC
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Amps 60
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- ANCOR Green 12 AWG Tinned Copper Wire - 25' (106302)
- ACCELL NEMA 6-20 to NEMA 10-30 Plug Adapter for AxFAST Level 2 EVSE (P-10-30.USA-001)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- Hubbell Watertight Devices