Zoro Homepage

150W Tufskin Globe

  • Mfr # VCGPT100

  • Zoro # G1188945


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Epoxy Powder Coated
Overall Length
3 1/2 in
Overall Width
3 1/2 in
Overall Height
5 1/4 in
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGPT100
Zoro #
G1188945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Overall Width
3 1/2 in
Overall Height
5 1/4 in

Details

Item
150W Tufskin Globe
Finish
Epoxy Powder Coated
Lens Color
Clear
For Use With
V Series

Description

Hazardous Location Pendant Lens, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, Clear Lens Color, Epoxy Powder Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.