Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R

  • Mfr # UGR2-20231QW

  • Zoro # G0356428


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
NEMA Rating
7
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGR2-20231QW
Zoro #
G0356428
UPC #
783936124414
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Overall Depth
5.8 in
Each - Width
3.130 in
Width
3.130 in

Details

Item
Receptacle
Voltage
120V AC
NEMA Rating
7
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Screws
Stainless Steel
Hz
60
Hub Style
Dead-end
Finish
Powder Coated
Standards
CSA Certified, UL Listed
Mounting Box
1 Gang, Copperfree Aluminum
Grade
General Use
Grounding
Grounded
Current Rating
20 A
Housing Material Finish
Powder Coated
Housing Material
Aluminum, Copper Free
AFCI
No
Number of Gangs
1
Cover Type
Flip-Up Cover
Housing Color
Gray
Mount Type
Surface
Polarized
No
Connection Orientation
Straight
Hub Type
Dead End
Wiring Method
Back
NEMA Receptacle Configuration
5-20R
GFCI
No
NEMA Enclosure Rating
3, 7CD, 9FG
Wire Connection Type
Screw Terminals
Phase
Single
Receptacle Type
Single
Voltage Rating
125V AC
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Amperage Rating
20 A
Type
Straight Blade
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups F, G;Class III, Divisions 1 & 2
Hub Pattern
Dead-End
Factory Sealed
Factory Sealed
Series
UGR

Description

Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Copper Free, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.