Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box, 30 A, 250/600V AC, Not Rated Pole, NEMA 3, 4, 4X

  • Mfr # VRE13

  • Zoro # G5071048


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRE13
Zoro #
G5071048
UPC #
783936834306
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
4 7/8 in
Length (Straight Wireway)
4 7/8 in
Hub Diameter
0.5 in
Overall Width
3.69 in
Overall Length
4.875 in
Overall Height
4.88 in
Hub Size
1/2"

Details

Item
Back Box
Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
Wire Connection Type
Screw Terminals
For Use With
Versamate Series Receptacles
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Moisture Resistant
Number of Wires
0
Box Type
Dead End
Number of Poles
Not Rated
Use With
Appleton Powertite Series Pin and Sleeve
Angle
15 Degrees
Hub
1/2 in
Standards
CSA LR111846, UL E10757
Compatible with Series
Versamate(R)
Hub Type
Dead End
Material Type
Metallic
Box Angle
15 Degrees
Market
Industrial
Voltage Rating
250/600V AC
Number of Gangs
1
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G
For Environment
Corrosive, Hazardous Location
For Location
Indoor, Outdoor
Mount Type
Surface
Finish
Epoxy/Polyester
Series
VersaMate

Description

Back Box, Box Angle 15 Degrees , Current Rating 30 A, Hub Diameter 0.5 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.