Zoro Homepage

CFFixtur, 84W, 14 1/16"L, 6"W, 14 1/16"H, Tan

  • Mfr # VQ1F8430

  • Zoro # G3700532


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus Certified, Listed for Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
6,400 lm
Lighting Technology
Compact Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ1F8430
Zoro #
G3700532
UPC #
783936076799
Country of Origin
United States

Dimensions

Length
11 1/3 in
Width
13 2/3 in
Height
5 3/8 in
Overall Width
6 in
Overall Length
14 1/16 in
Overall Height
14 1/16 in

Description

Compact Fluorescent Fixture, Lighting Technology Fluorescent, Lumens 6,400 lm, Number of Ballasts 2, Number of Bulbs 2, Overall Height 14 1/16 in, Overall Length 14 1/16 in, Overall Width 6 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, Fixture Ballast Type Electronic, 120 to 277V AC, Ambient Temp. Range -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.