Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Hub 3/4" Size, 7.00" H

  • Mfr # HKHMOD000002WW

  • Zoro # G4838141


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NC
Number of Gangs
1
Legend
No Legend
Type of Operator
Push Button/Push Button
Number of Pilot Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD000002WW
Zoro #
G4838141
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Height
7.0 in
Depth
3.63 in
Width
3.79 in
Hub Size - Maximum
3/4 in
Overall Depth
4.16 in
Overall Width
3.95 in
Overall Height
7.96 in

Details

Item
Control Station
Contact Form
1NC
Number of Gangs
1
Legend
No Legend
Type of Operator
Push Button/Push Button
Number of Pilot Lights
1
Number of Operators
2
Color
Red & Choice of Red, Green, Black
Series
HAZCON
Hub Style
Dead-End
NEMA Rating
12, 13, 3, 4, 4X
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Contact Rating
20A
Action
Momentary/Momentary
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F, G, Class III, Ambient Range -50 Degrees to 60 Degrees C, II 2 G Ex de IIC T4/T5/T6 Gb, II 2 D Ex tb IIIC T4/T5/T6 Db, DEMKO 15 ATEX 1405X, Ex de IIC T4/T5/T6 Gb, Ex tb IIIC T4/T5/T6 Db, IECEx
Mounting
Surface
Enclosure Material
Non-Metallic
Operator Color
Green, Red
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Enclosure Color
Black
Number of Speeds
0
Product Type
Control Station
Application
Hazardous and corrosive environments due to the presence of flammable gases or vapors, combustible dusts or ignitable fiber or flyings, Installations at petroleum reï¬neries, chemical and petrochemical plants and other processing or storage facilities where similar hazards exist, Use in conjunction with motor starters or contactors for remote control of motors
Mounting Style
Through Panel
NEMA Enclosure Rating
12, 13, 3, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Operating Temperature - Minimum
-58 Degrees F
Pilot Light Color
Red
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Configuration
(2) Push Buttons
DC Contact Rating
2 A @ 110 V
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
AC Contact Rating
20 A @ 690 V
Frequency Rating
50/60 Hz
Horsepower - Maximum
1
UL File Number
E53360
Amperage Rating
20 A
Mounting Type
Wall
Actuator
Pilot Light & Two Pushbuttons
Operating Temperature Range Celcius
-50°C to 60°C
Ambient Temp. Range
-50°C to 60°C

Description

Control Station, Number of Operators 2, Number of Pilot Lights 1, Legend No Legend, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 7.0 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.