Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Hub 3/4" Size, 7.00" H

  • Mfr # HKHMOD001264WW

  • Zoro # G4849107


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Contact Form
1NO/1NC
Legend
No Legend
Type of Operator
Pilot Light/Push Button
Number of Pilot Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD001264WW
Zoro #
G4849107
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Depth
3.63 in
Height
7.0 in
Width
3.79 in
Hub Size - Maximum
3/4 in
Overall Depth
4.16 in
Overall Height
7.96 in
Overall Width
3.95 in

Details

Item
Control Station
Number of Gangs
1
Contact Form
1NO/1NC
Legend
No Legend
Type of Operator
Pilot Light/Push Button
Number of Pilot Lights
1
Number of Operators
2
NEMA Rating
12, 13, 3, 4, 4X
Hub Style
Dead-End
Series
HAZCON
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Contact Rating
20A
Action
Momentary/Momentary
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F, G, Class III, Ambient Range -50 Degrees to 60 Degrees C, II 2 G Ex de IIC T4/T5/T6 Gb, II 2 D Ex tb IIIC T4/T5/T6 Db, DEMKO 15 ATEX 1405X, Ex de IIC T4/T5/T6 Gb, Ex tb IIIC T4/T5/T6 Db, IECEx
Mounting
Surface
NEMA Contact Rating Designation
A600/P600
HP
1/2 hp
IP Rating
IP66
Operator Color
Black, Green, Red
Enclosure Material
Non-Metallic
Enclosure Color
Black
Number of Speeds
0
Product Type
Control Station
Mounting Style
Surface
Operating Temperature - Maximum
140 Degrees F
Pilot Light Color
Red
Operator Configuration
(2) Push Buttons
Operating Temperature - Minimum
-58 Degrees F
DC Contact Rating
2 A @ 110 V
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
AC Contact Rating
20 A @ 690 V
NEMA Enclosure Rating
12, 13, 3, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mounting Orientation
Vertical

Description

Control Station, Number of Operators 2, Number of Pilot Lights 1, Legend No Legend, Type of Operator Pilot Light/Push Button, Action Momentary/Momentary, Operator Color Black, Green, Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 7.0 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.