Zoro Homepage

Exit Sign For Explosion Prrof Fixure

  • Mfr # HEXA-100

  • Zoro # G1188927


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Item - Emergency Lighting and Exit Signs
Hazardous Location Exit Sign
Number of Faces
3
Voltage - Emergency Lighting and Exit Signs
120 to 277
Housing Material - Emergency Lighting and Exit Signs
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEXA-100
Zoro #
G1188927
UPC #
-
Country of Origin
United States

Details

Item
Exit Sign For Explosion Prrof Fixure
Lighting Technology
LED
Item - Emergency Lighting and Exit Signs
Hazardous Location Exit Sign
Number of Faces
3
Voltage - Emergency Lighting and Exit Signs
120 to 277
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Housing Color - Emergency Lighting and Exit Signs
White
Battery Chemistry
Nickel Cadmium
Number of Lamp Heads
1
Letter Color
Red
Directional Indicators - Emergency Lighting and Exit Signs
No Directional Indicators
Emergency Back Up Battery
No
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED

Description

Letter Color Red, Number of Faces 3, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120 to 277, Number of Lamp Heads 1, Lamp Head Light Source - Emergency Lighting and Exit Signs LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.