Zoro Homepage

Explosion Proof Plugs

  • Mfr # KP-604D345

  • Zoro # G3159740


product price: $984.99
/ea
Sold in multiples of 5 for $4,924.95
Free Shipping & Returns

Key Features

NEMA Rating
3, 4, 4X, 7(B, C, D), 9(F, G)
Number of Wires
4
Number of Poles
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB,IIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP-604D345
Zoro #
G3159740
UPC #
-
Country of Origin
United States

Details

Item
Explosion Proof Plugs
NEMA Rating
3, 4, 4X, 7(B, C, D), 9(F, G)
Number of Wires
4
Number of Poles
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB,IIA
Type
Pin & Sleeve
Series
KP
Receptacle Type
Delayed Action
Amperage Rating
60 A

Description

Explosion Proof Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.