HazLoFixCmbo, LED, 13W, 4 3/4"L, 4"W, 3 3/4"H

  • Mfr # VSL1330F1HG

  • Zoro # G2585401


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Includes
Adapter Plate, Fixture Body
Lighting Technology
LED
Fixture Housing Material
Aluminum
Light Color
Daylight
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL1330F1HG
Zoro #
G2585401
UPC #
783936091143
Country of Origin
Multiple

Dimensions

Nominal Length
4 3/4 in
Nominal Width
4 in
Nominal Height
3 3/4 in
Overall Height
3 3/4 in
Overall Width
4 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Length
4 3/4 in

Details

Item
Hazardous Location Fixture Combo
Includes
Adapter Plate, Fixture Body
Lighting Technology
LED
Fixture Housing Material
Aluminum
Light Color
Daylight
Voltage
120 to 277V AC
Dimmable
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Housing Material
Aluminum
Fixture Voltage
120 to 277V AC
Max. Fixture Wattage
13 W
Color Temperature
5000K
Linkable Up To
Unlinkable
LED Replacement For
60W INC
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Number of Light Bars
0
Lumens Per Watt
93.0
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Color Rendering Index
70.0
Emergency Battery Backup
No
Lamp Watts - Fixtures
13.0
Fixture Temp. Range
-40 Degrees to 55 Degrees C
IP Rating
66
Mounting Bracket Item Number
22P057 & 22P059
Fixture Warranty
5 yr.
Lumens
1,300 lm
Mounting
Ceiling
Fixture Wattage
13
Fixture Rated Life
60,500 hr
Lamp Type
LED
Lamp Watts
13 W
Fixture Housing Color
Gray
Fixture Type
1/2 in Hub
Lumens per Watt
100 lm/W
For Bulb Type
LED
Min. Ambient Temp.
-40 Degrees F
Series
VSL
Mounting Location
Ceiling
For Bulb Shape
Integrated LED
Ingress Protection Rating
66
For Max. Bulb Wattage
13 W
CA Title 24 Compliant
No
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Divisions 1 and 2, Zone 2
Housing Finish
Powder Epoxy Paint
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Temperature Code
T5
Max. Ambient Temp.
131 Degrees F

Description

4 3/4 in, 5000K, 1,300 lm, 100 lm/W, Max. Fixture Wattage 13 W, Mounting Style Ceiling, For Bulb Type LED, LED Replacement For 60W INC, Dimmable No, VSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.