HazLoFixCmbo, LED, 16W, 4 3/4"L, 4"W, 3 3/4"H

  • Mfr # VSL1630W1HG

  • Zoro # G2585569


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Includes
Ceiling Mount, Fixture Body, Guard, Tempered Glass Globe, Wall Bracket
Fixture Housing Color
Gray
Nominal Height
3 3/4 in
Max. Fixture Wattage
16 W
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL1630W1HG
Zoro #
G2585569
UPC #
00783936092966
Country of Origin
Multiple

Dimensions

Nominal Height
3 3/4 in
Nominal Width
4 in
Nominal Length
4 3/4 in
Overall Height
3 3/4 in
Overall Width
4 in
Overall Length
4 3/4 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft

Details

Item
Hazardous Location Fixture Combo
Includes
Ceiling Mount, Fixture Body, Guard, Tempered Glass Globe, Wall Bracket
Fixture Housing Color
Gray
Max. Fixture Wattage
16 W
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Number of Light Bars
0
Color Rendering Index
70.0
Voltage
120 to 277V AC
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Fixture Rated Life
60,500 hr
Fixture Warranty
5 yr.
Lumens
1,625 lm
Fixture Wattage
16
Mounting Bracket Item Number
22P057 & 22P060
Light Color
Daylight
Lamp Watts
16 W
Housing Material
Aluminum
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Dimmable
No
Lumens Per Watt
83.0
Lamp Watts - Fixtures
16.0
Fixture Type
1/2 in Hub
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Linkable Up To
Unlinkable
Lighting Technology
LED
Fixture Voltage
120 to 277V AC
IP Rating
66
Mounting
Wall
LED Replacement For
100W INC
Lamp Type
LED
Emergency Battery Backup
No
Color Temperature
5000K
Fixture Housing Material
Aluminum
Lumens per Watt
101.6 lm/W
Ambient Temp. Range
-40 Degrees to 131 Degrees F
For Bulb Type
LED
Max. Ambient Temp.
131 Degrees F
Housing Finish
Powder Epoxy Paint
Series
VSL
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Divisions 1 and 2, Zone 2
CA Title 24 Compliant
No
Ingress Protection Rating
66
Min. Ambient Temp.
-40 Degrees F
Mounting Location
Wall
For Max. Bulb Wattage
16 W
Temperature Code
T5
For Bulb Shape
Integrated LED

Description

4 3/4 in, 5000K, 1,625 lm, 101.6 lm/W, Max. Fixture Wattage 16 W, Mounting Style Wall, For Bulb Type LED, LED Replacement For 100W INC, Dimmable No, VSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.