Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED, 8919 lm, 120 to 277VAC, 80.4 W

  • Mfr # L1L1230D

  • Zoro # G601059398


product price: $1,926.99
/ea
Free Shipping & Returns

Key Features

Standards
Class I, Divisions 1 & 2, Groups B, C, D, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Lumens
8,919 lm
Lighting Technology
LED
Housing Material
Copper-Free Aluminum
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1L1230D
Zoro #
G601059398
UPC #
783936174617
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Length
38 in
Overall Height
6 1/2 in
Nominal Size - Fixtures
35 in x 5.5 in x 6 in

Details

Item
Linear LED
Standards
Class I, Divisions 1 & 2, Groups B, C, D, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Lumens
8,919 lm
Lighting Technology
LED
Housing Material
Copper-Free Aluminum
Color Rendering Index
70
For Bulb Type
Integrated LED
Lamp Watts
80.4 W
Color Temperature
5000K
Ingress Protection Rating
66
For Max. Bulb Wattage
80.4 W
Safety Rating
Class I, Divisions 1 & 2, Groups B, C, D, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Emergency Battery Backup
No
Bulbs Included
Yes
Max. Fixture Wattage
80.4 W
Mounting Location
Pendant, Surface
Lamp Type
Integrated LED
Finish
Unfinish
Lens Material
Glass
Fixture Voltage
120 to 277V AC
Lighting Certification
Unrated
Housing Finish
Unfinish
Max. Ambient Temp.
55 Degrees C
Number of Bulbs
0
Lumens per Watt
111.5 lm/W
Fixture Shape
Linear
BAA Compliant
No
CA Title 24 Compliant
No
Temperature Code
T6 @ 55C
Min. Ambient Temp.
-40 Degrees C

Description

3 ft, Lens Shape Tube-Style, 5000K, 8,919 lm, 111.5 lm/W, Max. Fixture Wattage 80.4 W, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp54T5HO, Bulb Included Yes, Dimmable No, L1L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.