Vapor Tight Fixture, 8 ft L, 15292 lm

  • Mfr # LXEM8-35VL-RFA-EDU
  • Zoro # G7408375
product price: 
$
393.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lamp Type
LED
Lamp Watts
136
Fixture Wattage
135
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXEM8-35VL-RFA-EDU
Zoro #
G7408375
UPC #
078531128555
Country of Origin
Mexico

Dimensions

Nominal Height
4 3/8 in
Nominal Length
8 ft
Height
4-3/8"
Length
100 in
Width
6 3/4 in
Nominal Width
6 3/4 in
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Overall Length
100 in
Wire Rope Length
100 in

Details

Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
136
Fixture Wattage
135
Voltage
120/277V AC
Housing Material
Fiberglass
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Dimmable
Yes
Color Temperature
3500K
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Mounting
Surface
Rated Life
60,000 hr
Lamp Watts - Fixtures
123.0 W
Description/Special Features
Continuous 0-10V Dimming
CRI
80
Fixture Voltage
120V to 277V
Emergency Battery Backup
No
Lighting Technology
LED
Fixture Housing Material
Aluminum
Fixture Rated Life
60,000 hr
Standards
NSF, UL 1598, UL 2108
Lighting Certification
DLC 5.0
IP Rating
IP65, IP67
Lumens Per Watt
124.0
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Rendering Index
80
Housing Finish
Fiberglass
Color Temp.
3500 K
Lumens
15,292 lm
Max. Fixture Wattage
123.2 W
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
Ribbed
Lumens per Watt
124.1 lm/W
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
LED Replacement For
(6) Lamp T8
Includes
Surface Mounting Bracket
Mounting Style
Surface
Dimming Method
0-10V
Linkable
No
Ballast Start Type
No Ballast
Housing Color
White
Light Technology
LED
Linkable Up To
Unlinkable
Fixture Type
Strip Light
Series
LXEM
Sensor Type
No Sensor
Lens Material
Acrylic
Lens Shape
Curved
Bulb Included
Integrated LED
Finish
Enamel
Ballast Type
No Ballast Required
Light Color
White
Light Output
15,292 lm
Ambient Temperature - Maximum
104 Degrees F
NEMA Enclosure Rating
Not Rated
For Use With
Enclosed and Gasketed, Extreme Environment
Lumen Selectable
Not Selectable
Light Distribution Shape
Wide
Color Selectable
Not Selectable
Maximum Fixture Wattage
123.2 W
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Description

8 ft, Lens Shape Curved, 3500K, 15,292 lm, 124.1 lm/W, Max. Fixture Wattage 123.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (6) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.