Pin & Sleeve Receptacle, 200 A, 600V AC/250V DC, Single Phase, 2 Pole, Style 2 Grounding, Gray

  • Mfr # VR20322-S39

  • Zoro # G6030631


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR20322-S39
Zoro #
G6030631
UPC #
783936833002
Country of Origin
United States

Dimensions

Width
6.83 in
Length
7.87 in
Dimensions
7.87 in x 6.83 in x 7.59 in
Height
7.59 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
UL Listed
Resistance Properties
Corrosion Resistant
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Body Material
Copper-Free Aluminum
Receptacle Type
Pin and Sleeve
Use With
Suitable for Indoor Or Outdoor Use, Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, ReNeries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Grounding Style
Style 2
Features
Boxes Come with a Green Grounding Screw
Number of Gangs
1
Power Indicating Light
No
Reverse Service
Yes
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Housing Material
Copper-Free Aluminum
Flange Type
Flanged
Shrouded
Yes
For Environment
Cold, Corrosive, Hazardous Location, Wet
Market
Industrial
For Location
Indoor, Outdoor
Connection Orientation
Straight
Polarized
Yes
Contact Material
Brass
Switch Rated
No
Hz
50-400 Hz
Finish Type
Baked Powder Epoxy/Polyester Finish
Series
VersaMate
Style
Style II
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Frequency Rating
50-400 Hz

Description

The HUBBELL Pin & Sleeve Receptacle is a 200A, 3-pole, 2-wire industrial-grade electrical connector rated for indoor and outdoor use per manufacturer specifications. Constructed from copper-free aluminum with a baked powder epoxy/polyester finish, it includes a finish that offers corrosion resistance per product specifications. This receptacle features straight connection orientation and utilizes brass contacts with a slotted spring clip design as specified by the manufacturer to support electrical connectivity within specified parameters.


Key Features of the HUBBELL Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 200 A and up to 600V AC/250V DC operation.

  • Material Construction: Copper-free aluminum housing with electrostatically applied epoxy powder finish provides corrosion resistance.

  • NEMA Enclosure Rating: Type 4X rating when used with VersaMate receptacle and locking ring tightened; see product documentation for specific environmental ratings.

  • Connection Orientation: Straight configuration to facilitate plug-in alignment.

  • Contact Material: Brass contacts with a slotted spring clip design as specified by the manufacturer support electrical connectivity within specified parameters.

  • Grounding Style: Includes green grounding screw; grounded per Style 2 specifications.

  • Wire Connection Type: Spring clamp terminals utilize gripper ribs in box terminals to securely grip conductors as described by the supplier.

  • Reverse Service Capability: Rated for reverse service applications according to manufacturer’s guidelines.

  • Casing Dimensions (L x W x H): Measures 7.87 in x 6.83 in x 7.59 in overall size; single gang configuration.

  • NEMA Enclosure Rating: Suitable for both indoor and outdoor installations requiring protection against water ingress and corrosion (Type 4X).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.