Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 200 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 2 Grounding, Gray

  • Mfr # VR20422

  • Zoro # G3102416


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR20422
Zoro #
G3102416
UPC #
783936833149
Country of Origin
United States

Dimensions

Width
6.83 in
Length
7.87 in
Height
7.59 in
Dimensions
7.87 in x 6.83 in x 7.59 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified LR111846, UL E10757
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Grounding Style
Style 2
Use With
Suitable for Indoor Or Outdoor Use, Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, ReNeries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Features
Boxes Come with a Green Grounding Screw
Receptacle Type
Pin and Sleeve
Body Material
Copper-Free Aluminum
Market
Industrial
Power Indicating Light
No
For Location
Indoor, Outdoor
Shrouded
Yes
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Flange Type
Flanged
For Environment
Cold, Corrosive, Hazardous Location, Wet
Connection Orientation
Straight
Polarized
Yes
Reverse Service
No
Number of Gangs
1
Housing Material
Copper-Free Aluminum
Contact Material
Brass
Switch Rated
No
Hz
50-400 Hz
Finish Type
Baked Powder Epoxy/Polyester Finish
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Style
Style II
Series
VersaMate
Frequency Rating
50-400 Hz
Resistance Properties
corrosive environments

Description

Pin and Sleeve Receptacle, Current Rating 200 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products