HazLocWallBracket, 6"L, 5"W, 4 1/2"H, Gray

  • Mfr # VB-1

  • Zoro # G4627086


product price:  $62.95
/ea

Key Features

Type
Hazardous Location Lighting Accessory
For Use With
V Series
Includes
Wall Bracket
Height (In.)
4.5 in
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VB-1
Zoro #
G4627086
UPC #
783936690018
Country of Origin
Mexico

Dimensions

Height (In.)
4.5 in
Width (In.)
5 in
Length (In.)
6 in
Overall Length
6 in
Overall Height
4 1/2 in
Overall Width
5 in

Details

Item
Hazardous Location Wall Bracket
Type
Hazardous Location Lighting Accessory
For Use With
V Series
Includes
Wall Bracket
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Description/Special Features
Elbow
Material
Aluminum
Color
Gray
Mounting Style
Wall
Finish
Powder Epoxy Paint

Description

Hazardous Location Wall Bracket, For Use With V Series, Mounting Style Wall, Overall Length 6 in, Overall Width 5 in, Overall Height 4 1/2 in, Material Aluminum, Finish Powder Epoxy, Color Gray, Includes Wall Bracket, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.