Locking Nema L14-20C Connector
- Mfr # L1420C
- Zoro # G623560551
product price:Â
$
45.39
/ea
Key Features
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1420C
- Zoro #
- G623560551
- UPC #
- 783585835853
- Country of Origin
- Unknown
Details
- Item
- Locking Connectors
- Housing Color
- Black
Description
Nylon Material; Black/White Color; NEMA L14-20R Configuration; 4 Wire(S); UL 498, CSA C22.2 Approval; 125/250 Volt AC Voltage Rating; 20 Amp Current Rating; Grounding; 3 Pole(S); 0.625 to 1.05 Inch Cord Size; HUBBELL-PRO R Brand; RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.