Locking 15A 125V Non-Metallic L5-15R Connector
- Mfr # L515C
- Zoro # G023560953
product price:Â
$
30.95
/ea
Key Features
Material
Nylon
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L515C
- Zoro #
- G023560953
- UPC #
- 783585835716
- Country of Origin
- Unknown
- Item
- Locking Connector
- Material
- Nylon
- Housing Color
- Black
Description
Polarized Type; Nylon Material; Black/White Color; L5-15R Configuration; 3 Wire(S); UL 498, CSA C22.2 Approval; 125 Volt Voltage Rating; 15 Amp Current Rating; Grounding; 2 Pole(S); 0.3 to 0.655 Inch Cord Size; Hubbell-Pro Brand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.