Shop HUBBELL
See all product information
Create Account
Locking Receptacle 30A 3Ph480V Hub-Pro L16-30R
- Mfr # L1630R
- Zoro # G923561104
product price:Â
$
59.55
/ea
Key Features
Material
Nylon
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1630R
- Zoro #
- G923561104
- UPC #
- 783585840710
- Country of Origin
- Unknown
Details
- Item
- Locking Receptacles
- Material
- Nylon
- Housing Color
- Black
Description
Single Type; Nylon/Reinforced Thermoplastic Polyester (Face), Nickel Plated Steel (Yoke) Material; Black Color; L16-30R Configuration; 4 Wire(S); UL 498, CSA Approval; 480 Volt AC 3-Phase Voltage Rating; 30 Amp Current Rating; Grounding; 3 Pole(S)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.