Shop HUBBELL
See all product information
Create Account
Lugs
- Mfr # YA34LTC58FX
- Zoro # G722984722
product price:Â
$
9.49
/ea
Key Features
For Conductor Material
Copper
Material
Electrolytic Tin Plated Copper
Color
Blue
Overall Length
3.37 in
Barrel Length
1.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA34LTC58FX
- Zoro #
- G722984722
- UPC #
- -
- Country of Origin
- United States
- For Conductor Material
- Copper
- Material
- Electrolytic Tin Plated Copper
- Color
- Blue
- Die Code
- 19 or 470
- Standards
- UL 486A/486B, CSA
Dimensions
- Overall Length
- 3.37 in
- Barrel Length
- 1.27 in
- Stud Size
- 5/8 in
Description
copper compression terminals from the Burndy brand's HYLUG series, designed for 350 kcmil flexible copper wire and 5/8 inch studs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.