Outlet Boxes/Covers/Accessories, 25PK
- Mfr # 774
- Zoro # G822983953
product price:Â
$
12.99
/pk of 25, $0.52/ea
Key Features
Standards
UL (Canada and US), CSA C22.2
Capacity
7.5 Cubic
Material
0.0625 Pre-Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 774
- Zoro #
- G822983953
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL (Canada and US), CSA C22.2
- Capacity
- 7.5 Cubic
- Material
- 0.0625 Pre-Galvanized Steel
Description
4" x 4", 1" Raised, 7.5 Cu Inch, (1) Device, 1-Gang, Pre-Galvanized Steel, Drawn, Mud Ring, Square Electrical Outlet Box Cover (25 per Carton)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.