Shop All Single Pole Devices
Hubbell
Paralleling Tee, Red, 150AC/DC, Taper Nose
Mfr # HBL15PTR
Zoro # G0110614
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
- Single Pole Device Style Taper Nose
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15PTR
- Zoro # G0110614
- UPC # 783585458601
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 4.22 in |
Overall Width | 0.86 in |
Overall Height | 2.67 in |
Details
Item | Paralleling Tee |
Series | 15 |
NEMA Rating | 12, 3R, 4X |
Amps AC/DC | 150AC/DC |
Single Pole Device Style | Taper Nose |
Color | Red |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Male/Female | Female-Male-Male |
Material | Thermoplastic Elastomer |
Conductor Material | Brass |
Standards | cUL, UL |
Product Type | Paralleling Tee |
Contact Material | Brass |
Gender Configuration | Male-Male-Female |
Housing Material | Thermoplastic Elastomer |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Housing Color | Red |
Compatible with Series | 15 |
Description
Paralleling Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Male-Male-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Overall Height 2.67 in, Overall Length 4.22 in, Overall Width 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- Hubbell Single Pole Devices