Hubbell

Pin and Sleeve Connector, 100A, 125/250V


product price: $768.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Nylon
  • Amps - Plugs and Receptacles 100
  • Voltage - Plugs and Receptacles 125/250V AC
  • Color - Plugs and Receptacles Yellow
  • Number of Poles 3
See all product information

Product Information

Dimensions

Minimum Wire Size 3 AWG
For Maximum Cable Diameter 1.94 in
Outside Diameter 5.06 in
For Minimum Cable Diameter 1.065 in
Maximum Wire Size 1/0 AWG
Overall Length 13.14 in
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Nylon
Amps - Plugs and Receptacles 100
Voltage - Plugs and Receptacles 125/250V AC
Color - Plugs and Receptacles Yellow
Number of Poles 3
Number of Wires 4
Phase - Electrical 1
Switch Rated No
Grounding Style IEC
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Body Material Nylon
Phase Single
Voltage 125/250VAC
Amps 100
Item Pin and Sleeve Connector
Color Yellow
Features Pin Chamber Confines Arcing within the Interior Chamber, Spring-Loaded, Gasketed Cover for Dust-Tight Seal, Watertight Neoprene Sealing Glands for Reliable Seal
Pin & Sleeve Standards IEC 60309
Cap Type Spring-Loaded Cap
Shrouded Yes
IP Rating IP56
Housing Color Yellow
Housing Material Type Non-Metallic
Connection Orientation Straight
UL 94 Flammability Rating V-0
Voltage Rating 125/250V AC
Maximum Operating Temperature 75 Degrees C
For Environment Marine
Contact Material Brass
Current Rating 100 A
For Location Outdoor
NEMA Enclosure Rating 4X
Power Indicating Light No
Housing Material PBT
Grounding Grounded
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Reverse Service No
Wire Connection Type Screw Terminals
Minimum Operating Temperature -40 Degrees C
Type Watertight Connector
Pin & Sleeve Standards` IEC 60309
Insulation Insulated Body
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
OEM Brand Name Hubbell Wiring Device-Kellems
Style Reverse Service
Environmental Conditions Watertight
Item Type Standard
Application Marine Wiring Devices
Conductor Range #3 AWG to #1/0 AWG
Current / Amperage Rating 100 A
Amperage Rating 100 A
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Nema Rating Non-NEMA
Voltage Rating Description 125/250 VAC
Material - Mounting Hardware Cord Mounted
Connectivity Pressure Terminal Screws
Series Corrosion Resistant
Number Of Conductors 4-Wire Grounding

Description

Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Housing Color Yellow, IP Rating IP56, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Housing Material PBT, Maximum Wire Size 1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.