Hubbell

IEC Pin and Sleeve Connector, 20A, 480V


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 480V AC
  • Color - Plugs and Receptacles Red
  • Number of Poles 3
See all product information

Product Information

Dimensions

Overall Length 7.57 in
Outside Diameter 3.43 in
Minimum Wire Size 14 AWG
For Minimum Cable Diameter 0.33 in
For Maximum Cable Diameter 0.83 in
Maximum Wire Size 10 AWG
Display Size Standard

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 20
Voltage - Plugs and Receptacles 480V AC
Color - Plugs and Receptacles Red
Number of Poles 3
Number of Wires 4
Phase - Electrical 3
Switch Rated No
Grounding Style IEC
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Body Material Zytel 801 Nylon
Color Red
Amps 20
Features Color Coded Housings for Easy Identification, Corrosion-Resistant Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Voltage 480VAC
Phase Three
HP 5 hp
Item Watertight Pin and Sleeve Connector
Application High Ampacity Connections
Voltage Rating 480V AC
Minimum Operating Temperature -40 Degrees C
Grounding Grounded
Cap Type Spring-Loaded Cap
IP Rating IP68, IP69K
Horsepower Rating 10 hp
Housing Color Red
Connection Orientation Straight
Maximum Operating Temperature 75 Degrees C
Current Rating 20 A
Pin & Sleeve Standards IEC 60309
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Housing Material Type Non-Metallic
UL 94 Flammability Rating V-0
Market Industrial
Reverse Service No
Housing Material Grade Zytel 801
Compatible with Series HBL Heavy Duty
NEMA Enclosure Rating 4X
Wire Connection Type Screw Terminals
Housing Material PBT
Shrouded Yes
Power Indicating Light No
Type Watertight Connector Body
Pin & Sleeve Standards` IEC 60309
OEM Brand Name Hubbell Wiring Device-Kellems
Voltage Rating Description 3 Phase 480 VAC
Conductor Range #14 AWG to #10 AWG
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Insulation Insulated Body
Style Standard Service
Material - Mounting Hardware Cord Mounted
Environmental Conditions Watertight
Nema Rating Non-NEMA
Amperage Rating 20 A
Connectivity Pressure Terminal Screws
Item Type Standard
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Series HBL Heavy Duty
Number Of Conductors 4-Wire Grounding
Current / Amperage Rating 20 A

Description

Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.