Zoro Homepage

PIN AND SLEEVE PLUG 100A AMP 480V-AC 3P 4W

  • Mfr # HBL4100P7W

  • Zoro # G216272236


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Voltage Rating
480V AC
Phase
Three Phase
Current Rating
100 A
Wire Connection Type
Terminal Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4100P7W
Zoro #
G216272236
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3
Voltage Rating
480V AC
Phase
Three Phase
Current Rating
100 A
Wire Connection Type
Terminal Screws
IP Rating
IP67
Housing Color
Red
Number of Wires
4
Standards
CSA Standard C22.2 No. 182.1;UL Classified to IEC60309-1;UL Listed, File E146032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.