Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC
Mfr # HBL460PS2W
Zoro # G1596953
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL460PS2W
- Zoro # G1596953
- UPC # 783585010601
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 9.6 in |
Outside Diameter | 3.7 in |
Maximum Wire Size | 4 AWG |
For Minimum Cable Diameter | 0.5 in |
Minimum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.45 in |
Details
Description
Type 4X Pin and Sleeve Plug, Current Rating 60 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 2, Housing Material Polybutylene Terephthalate, Maximum Wire Size 4 AWG, Minimum Wire Size 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 601A, 600V AC, Non-Indicating (KRP-C-601SP)
- LEDEX Solenoid (B4HD-1-M-36)
- ALLEN BRADLEY ALLEN BRADLEY 42GRU-9202-QD PHOTOSWITCH 70-264V-AC 70-264V-DC PHOTOELECTRIC SENSOR (42GRU-9202-QD)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- Hubbell Pin & Sleeve Devices