Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Cable Radius Drop
- Mfr # HLCD18
- Zoro # G224446957
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Includes
Cable Radius Drop, Mounting Hardware
For Use With
Ladder Rack
For Tray Width
12 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLCD18
- Zoro #
- G224446957
- UPC #
- 662620820002
- Country of Origin
- United States
- Item
- Cable Radius Drop
- Finish
- Black
- Includes
- Cable Radius Drop, Mounting Hardware
- For Use With
- Ladder Rack
- Material
- Aluminum
- Shell Material
- Aluminum
- Compatible Product Type
- Ladder Rack
- Traction Material
- Aluminum
Dimensions
- For Tray Width
- 12 in
- Width
- 4 5/16 in
- Length
- 7 5/16 in
- Height
- 17 7/8 in
Description
Cable Radius Drop, For Use With Ladder Rack, Finish Black, Material Aluminum, Height 17 7/8 in, Length 7 5/16 in, Width 4 5/16 in, For Tray Width 12 in, Includes Cable Radius Drop, Mounting Hardware, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.