Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Triangle Wall Support
- Mfr # HLTSB18B
- Zoro # G424447129
product price:Â
$
98.15
/ea
Key Features
For Use With
Ladder Rack
Finish
Black
Number of Pieces
12
Length
19 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLTSB18B
- Zoro #
- G424447129
- UPC #
- 662620819785
- Country of Origin
- United States
- Item
- Triangle Wall Support
- For Use With
- Ladder Rack
- Finish
- Black
- Number of Pieces
- 12
- Includes
- (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolts, (3) 3/8 x 2 1/2 in Cotter Pin, (3) Cotter Pin Clip, Triangular Wall Support
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
Dimensions
- Length
- 19 in
- Width
- 1 in
- For Tray Width
- 18 in
- Height
- 19 in
Description
Triangle Wall Support, For Use With Ladder Rack, Finish Black, Material Steel, Height 19 in, Length 19 in, Width 1 in, For Tray Width 18 in, Includes (2) 5/16-18 Hex Nut with Lock Washer, (2) 5/16-18 x 3 1/2 in J-Bolts, (3) 3/8 x 2 1/2 in Cotter Pin, (3) Cotter Pin Clip, Triangular Wall Support, Mounting Hole Diameter Not Applicable, Number of Pieces 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.