Cable Radius Drop
- Mfr # HLCD12
- Zoro # G024447130
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Black
For Tray Width
12 in
Width
4 11/16 in
Includes
Cable Radius Drop, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLCD12
- Zoro #
- G024447130
- UPC #
- 662620819990
- Country of Origin
- United States
- Item
- Cable Radius Drop
- Material
- Aluminum
- Finish
- Black
- Includes
- Cable Radius Drop, Mounting Hardware
- For Use With
- Ladder Rack
- Shell Material
- Aluminum
- Compatible Product Type
- Ladder Rack
- Traction Material
- Aluminum
Dimensions
- For Tray Width
- 12 in
- Width
- 4 11/16 in
- Height
- 12 3/8 in
- Length
- 7 3/8 in
Description
Cable Radius Drop, For Use With Ladder Rack, Finish Black, Material Aluminum, Height 12 3/8 in, Length 7 3/8 in, Width 4 11/16 in, For Tray Width 12 in, Includes Cable Radius Drop, Mounting Hardware, Mounting Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.