Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Splice Cassette
- Mfr # OCSPLCD12SM
- Zoro # G924447216
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Attenuation Type
Standard
Rear Compatible Core Diameter
9 micron
Front Port Color
Blue
Front Compatible Core Diameter
9 micron
Front Compatible Clad Diameter
125 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCSPLCD12SM
- Zoro #
- G924447216
- UPC #
- 662620377117
- Country of Origin
- United States
- Item
- Fiber Splice Cassette
- Attenuation Type
- Standard
- Front Port Color
- Blue
- Front Connection Type
- LC
- Compatible Fiber Type
- OS2
- Number of Fibers per Rear Connector
- 12
- Number of Front Connectors
- 6
- Front Connection Gender
- Female
Dimensions
- Rear Compatible Core Diameter
- 9 micron
- Front Compatible Core Diameter
- 9 micron
- Front Compatible Clad Diameter
- 125 micron
- Rear Compatible Clad Diameter
- 125 micron
Description
Fiber Splice Cassette
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.