Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Ladder Rack, Butt Splice Kit
- Mfr # HLBSK
- Zoro # G024447215
product price:Â
$
24.15
/ea
Key Features
Material
Steel
For Use With
Ladder Rack
Finish
Black
Includes
(2) 3/16-18 Hex Nuts, (2) 3/16-18 Lock Washers, (2) 3/16-18 Trimmed Bolt, (4) 12 ga C.R.S Butt Splice Clamp
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLBSK
- Zoro #
- G024447215
- UPC #
- 662620819860
- Country of Origin
- United States
Details
- Item
- Ladder Rack, Butt Splice Kit
- Material
- Steel
- For Use With
- Ladder Rack
- Finish
- Black
- Includes
- (2) 3/16-18 Hex Nuts, (2) 3/16-18 Lock Washers, (2) 3/16-18 Trimmed Bolt, (4) 12 ga C.R.S Butt Splice Clamp
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
Description
Ladder Rack, Butt Splice Kit, For Use With Ladder Rack, Finish Black, Material Steel, Includes (2) 3/16-18 Hex Nuts, (2) 3/16-18 Lock Washers, (2) 3/16-18 Trimmed Bolt, (4) 12 ga C.R.S Butt Splice Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.