Wiring Block, 25-Pair, 4 x 25 Block Size

  • Mfr # HPW66M125

  • Zoro # G1401373


product price: $35.59
/ea

Key Features

With Legs
No
Rows
50
Pins per Row
4
Category Type
Voice
Number of Pairs
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW66M125
Zoro #
G1401373
UPC #
662620821122
Country of Origin
United States

Dimensions

Depth (In.)
1.2 in
Width (In.)
3.44 in
Length (In.)
10 in
Width
3.4 in
Height
1.2 in
Overall Depth
10 in
Overall Height
1 1/4 in
Overall Width
3 3/8 in

Details

Item
Wiring Block,Data 66 M
With Legs
No
Rows
50
Pins per Row
4
Category Type
Voice
Number of Pairs
25
Clip Pair Type
1
Clips Included
4
Product Type
66 M
Material - Mounting Hardware
Mounting Screws
Series
Modular 66M
Operating Temperature
0 Degrees C to 75 Degree C
Number Of Clips Per Row
1
Cable Specification
Per TIA-568C.2 Spec
Number Of Rows And Columns
25
Item Type
Modular 66 Cross Connect Blocks
Material
Composite
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Compatibility
Within TIA-568C.2
Pairs Or Conductor
1-Pair In, 3-Pair Out
Industry Standard(s)
CSA Certified UL and cUL Listed
OEM Brand Name
Hubbell Premise Wiring
Number of Clips
25
Number of Pins per Row
4
Number of Rows
25
Standards
CSA Certified, cUL Listed, TIA-568-C.2, UL Listed
Attached Legs
No

Description

Wiring Block,Data 66 M, Product Type 66 M, Compatible Cable Performance Category Not Applicable, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 25, Number of Pairs 25, Number of Pins per Row 4, Number of Rows 25, Resistance Properties Not Applicable, Overall Depth 10 in, Overall Height 1 1/4 in, Overall Width 3 3/8 in, Standards CSA Certified, cUL Listed, TIA-568-C.2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.