Shop All Voice & Data Wiring Blocks
Hubbell Premise Wiring
Wiring Block, 6-110/64-pair with legs
Mfr # 6110FTK64WL
Zoro # G1997073
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Legs Yes
- Rows 4
- Pins per Row 32
- Category Type 6
- Number of Pairs 64
Product Information
- Brand Hubbell Premise Wiring
- MFR # 6110FTK64WL
- Zoro # G1997073
- UPC # 662620835747
- Country of Origin United States
- Category Voice & Data Wiring Blocks
Dimensions
Width | 5.9 in |
Height | 4.8 in |
Length | 12.1 in |
Overall Height | 4 3/4 in |
Overall Depth | 12 1/8 in |
Overall Width | 5 7/8 in |
Details
Description
110 Wiring Block, Product Type 110, Compatible Cable Performance Category 6, Attached Legs Yes, Clip Pair Type 4, Includes Standoff Legs, Number of Clips 16, Number of Pairs 64, Number of Pins per Row 32, Number of Rows 4, Resistance Properties Not Applicable, Overall Depth 12 1/8 in, Overall Height 4 3/4 in, Overall Width 5 7/8 in, Standards TIA-568-C.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D31)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- Hubbell Premise Wiring Voice & Data Wiring Blocks