Hubbell

Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White


original price: $6.09
9% off
new price: $5.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Face Plate Height 2.6 in
Minimum Wire Size 14 AWG
Face Plate Width 1.3 in
Maximum Wire Size 12 AWG

Details

Item - Plugs and Receptacles Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Decorator Duplex
Application Environment General Purpose
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Tamper Resistant Yes
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles White
Wiring Method - Plugs and Receptacles Push and Side
Number of Poles 2
Number of Wires 3
NEMA Configuration 5-15
Wiring Method Back, Side
Number of Gangs 1
Standards CSA Certified, UL Listed
Phase Single
Housing Material Thermoplastic
Wire Connection Type Push In
Market Residential
GFCI No
Grounding Grounded
Receptacle Type Decorator Duplex
AFCI No
Voltage Rating 125V AC
Additional Electrical Protection Standard Protection
Flange Type Non-Flanged
Number of Poles & Wires 2 Pole / 3 Wire
Cover Type No Cover
Polarized Yes
Surge Protection No
NEMA Receptacle Configuration 5-15R
Key Resistance Properties Tamper Resistant
Connection Orientation Straight
Primary Resistance Properties Tamper Resistant - Tamper Resistant - 15 A
Mount Type Flush
Maximum Operating Temperature 167 Degrees F
Current Rating 15 A
For Location Indoor
Grade General Use
NEMA Enclosure Rating 1
UL 94 Flammability Rating V-2
Minimum Operating Temperature -40 Degrees F
Shrouded No
Resistance Properties Tamper Resistant
Housing Color White
Wire Connection Types Push In

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Push In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.