Hubbell

Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Gray


product price: $43.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Quad
  • Application Environment Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 0.92 in
Width 4.3 in
Face Plate Height 4.3 in
Maximum Wire Size 12 AWG
Face Plate Width 4.3 in
Mount Hole Center-to-Center Width 3.38 in
Mount Hole Center-to-Center Height 3.38 in
Overall Depth 0.92 in
Wire Size #12 AWG
Length 4.3 in
Display Size Standard Sized Product
Dimensions 4.3 in x 4.3 in x 0.92 in

Details

Item - Plugs and Receptacles Isolated Ground Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Quad
Application Environment Hospital Grade
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles Gray
Wiring Method - Plugs and Receptacles Back
Number of Poles 2
Number of Wires 3
Power Indicator No
HP 1 hp
Voltage 125VAC
Sub-Category Quad Receptacles
Special Features Audible Alarm
NEMA Configuration 5-20
Weather Resistant No
Material Nylon
Number of Gangs 1
Phase Single
Mounting Type Flush
Color Gray
Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186
Outlet Type Quad
Corrosion Resistant No
Wiring Method Back
Amps 20
Description Grounding
GFCI No
Resistance Properties Impact Resistant
Number of Poles & Wires 2 Pole / 3 Wire
Maximum Operating Temperature 75 Degrees C
NEMA Enclosure Rating 1
Includes 4-PLEX Adapter Plate
Contact Material Brass
Housing Material Polycarbonate
Wire Connection Type Screw Terminals
Shrouded No
UL 94 Flammability Rating V-2
Mount Type Flush
For Location Indoor
Housing Color Gray
Surge Protection No
Additional Electrical Protection Standard Protection
Horsepower Rating 1 hp
Key Resistance Properties Standard Resistance
Cover Type No Cover
NEMA Receptacle Configuration 5-20R
Wire Connection Types Screw Terminals
Grounding Grounded
Flange Type Non-Flanged
Grade Hospital Grade Fed. Spec.
Current Rating 20 A
Polarized Yes
Number of Outlets 4
Receptacle Type Quad
Connection Orientation Straight
AFCI No
Minimum Operating Temperature -40 Degrees C
Voltage Rating 125V AC
Poles and Wires 2 Pole, 3 Wire
Flammability UL 94V-2
Current Interrupting Capable of withstanding a fault level of 1000A, per UL498
Dielectric Voltage Withstands 2,000V minimum
Amperage 20A
Device Color Gray
Terminal Accommodation #12 AWG copper stranded or solid conductor only
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
4-Plex Type Standard
Nema Rating 5-20R
Wattage 2500 W
Horsepower - Maximum 1
Style Smooth Face
Item Type 4-PLEX
Application 4-Plex Hospital Grade
OEM Brand Name Hubbell Wiring Device-Kellems
Amperage Rating 20 A
Industry Standard(s) Certified to CSA, C22.2, No. 42 File 285 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware Screw Mounting
Voltage Rating Description 125 V
Series Hospital Grade
Connectivity Back Wired Screw Terminals
Type 4-PLEX Receptacle
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength Withstands 2,000V minimum
Current / Amperage Rating 20 A
Performance Electrical - Current Interrupting - Capable of withstanding a fault level of 1000A, per UL498 Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.