Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray
Mfr # P26GY
Zoro # G2481651
original price:
$0.70
15% off
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P26GY
- Zoro # G2481651
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Height | 0.25 in |
Length | 4.63 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Description
Rocker Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- Hubbell Lighting Controls