Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Single Pole Connector, Non-Met Cover, Brwn
- Mfr # HBLNCBN
- Zoro # G6208011
product price:Â
$
33.49
/ea
Key Features
Type
Non-Met Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 2.03 in
- Overall Height
- 2.57 in
- Overall Length
- 2.2 in
- Display Size
- 1 Device
- Wire Rope Length
- 2.2 in
- Length
- 2.2 in
Description
The HUBBELL Single Pole Connector Non-Met Cover is a weather-resistant cover for use with Series 16 single pole connectors. Constructed from nylon, this non-metallic cover helps protect against environmental elements and is intended for temporary power distribution applications. It mounts directly to the device and fits devices compliant with UL1691 standards.
Key Features of the HUBBELL Single Pole Connector Non-Met Cover:
- Amperage Rating: Rated for 400 A AC
- Voltage Rating: Suitable for up to 600V AC/250V DC
- Material: Made from nylon
- NEMA Enclosure Ratings: Meets NEMA 12, 3R, and 4X requirements
- Weather Resistant: Provides a degree of protection against the elements
- Compatible Series: For use with Series 16 single pole connectors
- Standards Compliance: Listed under cUL, UL; meets National Electric Code (NEC), ANSI/NFPA 70, and UL/cUL enclosure type standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.