Shop All Single Pole Devices
Hubbell
Single Pole Connector, Weather Cover, Wht
Mfr # HBL15NCW
Zoro # G6168531
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weather Cover
- Amps AC 150 A
- Series Series 15
- Terminal Connection Single Pin
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15NCW
- Zoro # G6168531
- UPC # 783585458434
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Height | 2.03 in |
Overall Width | 1.49 in |
Details
Item | Single Pole Connector |
Type | Weather Cover |
Amps AC | 150 A |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | White |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Standards | cUL, UL |
Conductor Material | Brass |
Product Type | Weather Protective Cover |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Resistance Properties | Weather Resistant |
Compatible Device Current | 150 A |
Style | Receptacle |
Current / Amperage Rating | 150 A |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector, Color White, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 150 A, Resistance Properties Weather Resistant, Compatible with Series 15, Overall Height 2.03 in, Overall Width 1.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- Hubbell Single Pole Devices