Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8300ILTR

  • Zoro # G306905334


product price: $40.99
/ea

Key Features

Receptacle Type
Duplex
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8300ILTR
Zoro #
G306905334
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Face Plate Height
2.6 in
Overall Depth
1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA, UL
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Includes
Mounting Screw
NEMA Configuration
5-20
Housing Material
Polycarbonate
Number of Outlets
2
Contact Material
Brass
Connection Orientation
Straight
AFCI
No
Surge Protection
No
Grade
Hospital Grade
UL 94 Flammability Rating
V-2
Key Resistance Properties
Tamper Resistant
Polarized
Yes
For Location
Indoor
Wire Connection Types
Snap-In Module
Number of Poles & Wires
2 Pole / 3 Wire
Visual Indicator Lights
Power Connected
GFCI
No
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Additional Electrical Protection
Standard Protection
Includes Mounting Hardware
Yes
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Base
PBT
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Automatic Self-grounding Staple
Stainless steel
Power Contacts
Brass
Mounting Strap
Galvanized steel
Mounting Screws
Zinc plated steel
Ground Contacts
Brass
Device Color
Ivory
Flammability
UL 94V-2
Current Interrupting
Receptacle certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Face
Nylon

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Tamper-resistant shutter complies with national electrical code requirements
• Audible SNAP, indicates solid connection
• Reduces installation time
• Fully insulated design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.