Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # P1R
Zoro # G2481502
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P1R
- Zoro # G2481502
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Length | 4.63 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Width | 2.9 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Description
Toggle Switch Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Green, PVC Insulation (76512.18.06)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- Hubbell Lighting Controls